1 AWG Copper Strand Welding Cable, 100' Coil

Item #: 259504

Cat #: WELD1K100CL

UPC: 980130451326

Documents & Guides
1 AWG, Welding Cable, Stranded Copper Conducter, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V.100 foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 AWG, Welding Cable, Stranded Copper Conducter, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V.100 foot
Designed for connections from electrode holders and clamps to arc welders, bus welding box or transformer.
Also known as: 980130451326, WELD1K100CL

Specifications

Length: 100 ft
Jacket: Rubber
Gauge: 1 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 100 ft
Gauge: 1 AWG
Color: Black
Conductors: 1
Jacket: Rubber
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)