![Toggle Switch Wallplate, 2-Gang, Nylon, Brown Toggle Switch Wallplate, 2-Gang, Nylon, Brown](https://rexel-cdn.com/products/lev80709.jpg?i=6287BAA9-E922-4272-B6FF-1E35CD5F3C6E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Brown.
Overview
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Brown.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477493557, 80709
Specifications
Type: | Toggle Switch, Standard |
Color: | Brown |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Thermoplastic, Nylon |
Type: | Toggle Switch, Standard |
Gangs: | 2 |
Size: | Standard |
Color: | Brown |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)