Transformer, Dry Type, 50VA, 600 - 120/240VAC, 1PH, NEMA 3R

Item #: 259488

Cat #: T153104

UPC: 047503001172

Sign In or Register to view pricing and more.
Transformer, Dry Type, 50 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, 50 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R
Also known as: 047503001172, T153104

Specifications

Volt Amps: 50
Phase: 1
Primary Voltage: 600
Volt Amps: 50
Primary Voltage: 600
Phase: 1

Customer Reviews

No reviews for this product
(0)