Copper Compression Lug, 1 Hole, #1 AWG

Item #: 259486

Cat #: LCB1-10-E

UPC: 074983382330

Sign In or Register to view pricing and more.
Documents & Guides
One-hole, long barrel lug, #1 AWG wire, #10 stud hole.

Overview

One-hole, long barrel lug, #1 AWG wire, #10 stud hole.
Also known as: 074983382330, LCB1-10-E

Specifications

Color: Green
Material: Copper
Stud Size: #10
Color: Green
Stud Size: #10
Material: Copper

Customer Reviews

No reviews for this product
(0)