Explosion-Proof Tumbler Switch, 1-Gang, 20A, 120/277V, 3/4" Hub, Alum.

Item #: 259467

Cat #: EDSC175F1A

UPC: 781381795876

Sign In or Register to view pricing and more.
Documents & Guides
Factory Sealed Front Operated Explosion-Proof Tumbler Switch, 1-Gang, 20A, 120/277V, 3/4" Hub, 2-Pole Switch, Feed-Thru, Dust-Ignitionproof, Aluminum Body & Cover

Overview

Factory Sealed Front Operated Explosion-Proof Tumbler Switch, 1-Gang, 20A, 120/277V, 3/4" Hub, 2-Pole Switch, Feed-Thru, Dust-Ignitionproof, Aluminum Body & Cover
Also known as: 781381795876, EDSC175F1A

Specifications

Type: Front Operated Switch, Feed Through
Volts AC: 120, 277
Amps: 20
Poles: 1
Gangs: 1
Material: Aluminum
Type: Front Operated Switch, Feed Through
Amps: 20
Gangs: 1
Volts AC: 120, 277
Poles: 1
Material: Aluminum

Customer Reviews

No reviews for this product
(0)