This product has been discontinued.
Transformer, 500VA, 220/230/240x440/460/480 - 120/115/110, Control
Item #: 259452
Cat #: TB81215F2
UPC: 047503002056
Sign In or Register to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 2-Pole Primary Fuse Blocks
Overview
500 VA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 2-Pole Primary Fuse Blocks
Also known as: 047503002056, TB81215F2
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)