Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, Brown, Standard

Item #: 25944

Cat #: 80707

UPC: 078477979945

Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-toggle 1-decora/gfci Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, - Brown

Overview

2-gang 1-toggle 1-decora/gfci Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, - Brown
2-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, Brown
Also known as: 078477979945, 80707

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Color: Brown
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 2
Size: Standard
Color: Brown
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)