
FACTORY SEALED SWITCH UNILET
Item #: 259421
Cat #: EDSC175-F23
UPC: 781381451062
Documents & Guides
UNILETS EDSC Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 30 AMP, Number Of Poles: 2, Actuator: Front Operated, Enclosure: NEMA 7CD, 9EFG, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, HP Rating: 2 HP At 120/240 VAC, Material: Malleable Iron Body, Nylon 6/6 Handle, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 4.63 IN, Width: 3 IN, Depth: 4.69 IN, Standard: UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Group B, As Well As Class I, Groups C And D, Class II, Groups E, F, G, And Class III, For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present
Sign In or Register to view pricing and more.
Overview
UNILETS EDSC Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 30 AMP, Number Of Poles: 2, Actuator: Front Operated, Enclosure: NEMA 7CD, 9EFG, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, HP Rating: 2 HP At 120/240 VAC, Material: Malleable Iron Body, Nylon 6/6 Handle, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 4.63 IN, Width: 3 IN, Depth: 4.69 IN, Standard: UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Group B, As Well As Class I, Groups C And D, Class II, Groups E, F, G, And Class III, For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present
Also known as: 781381451062, EDSC175-F23
Specifications
Material: | Malleable Iron |
Poles: | 2 |
Type: | Front Operated Switch, Feed Through |
Volts AC: | 120, 277 |
Amps: | 30 |
Gangs: | 1 |
Material: | Malleable Iron |
Type: | Front Operated Switch, Feed Through |
Amps: | 30 |
Poles: | 2 |
Volts AC: | 120, 277 |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)