Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 12P, NO Contacts

Item #: 259395

Cat #: 8903LXG1200V02

UPC: 785901057222

Sign In or Register to view pricing and more.
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 12-Pole, 12 Normally Open Contacts, Mechanically Held, NEMA 1 Enclosure

Overview

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 12-Pole, 12 Normally Open Contacts, Mechanically Held, NEMA 1 Enclosure
Also known as: 785901057222, 8903LXG1200V02

Specifications

Volts AC Control: 120
Phase: 3
Type: Contactor, Mechanically Held, Lighting
Family / Style: 8903
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 12
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Mechanically Held, Lighting
Mounting: Surface
Amps: 30
Poles: 12
Phase: 3
Family / Style: 8903
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)