NEMA Combo Starter, Type S, 30A HHL thermal magnetic circuit breaker, Size 1, 27A, 3PH, 120 VAC coil

Item #: 259361

Cat #: 8539SCA17V02S

UPC: 785901603986

Sign In or Register to view pricing and more.
NEMA Combination Starter, Type S, 30A HHL thermal magnetic circuit breaker, Size 1, 27A, 3 phase, 120 VAC coil, NEMA 12

Overview

NEMA Combination Starter, Type S, 30A HHL thermal magnetic circuit breaker, Size 1, 27A, 3 phase, 120 VAC coil, NEMA 12
COMBO STARTER 600VAC 27A NEMA
Also known as: 785901603986, 8539SCA17V02S

Specifications

Size: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Size: 1
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)