APP CMBP400MT 400W PSMH MT CODE 2

Item #: 259349

Cat #: CMBP400MT

UPC: 781381845502

Documents & Guides
APP CMBP400MT 400W PSMH MT CO
Sign In or Register to view pricing and more.

No associated products found.

Overview

APP CMBP400MT 400W PSMH MT CO
Also known as: 781381845502, CMBP400MT

Specifications

Wattage: 400
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Light Technology: HID
Material: Aluminum
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)