Starter, Size 3, 90A, 600VAC, 208VAC Coil, Non-Reversing, Open, 3P

Item #: 259327

Cat #: 8536SEO1V06

UPC: 785901788508

Documents & Guides
Starter, Size 3, 90 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Size 3, 90 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Also known as: 785901788508, 8536SEO1V06

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC Control: 208
Amps: 90
Size: 3
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Volts AC Control: 208
Size: 3
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 90
Volts AC: 600

Customer Reviews

No reviews for this product
(0)