VNTC Tray Cable, UnShielded, 6 AWG, 4 Conductors, Ground

Item #: 259313

Cat #: VNTC64

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 6 AWG, 4 Conductors, Ground

Overview

VNTC Tray Cable, UnShielded, 6 AWG, 4 Conductors, Ground
Also known as: VNTC64

Specifications

Material: Copper
Color: Black
Gauge: 6
Conductors: 4
Material: Copper
Gauge: 6
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)