Contactor, 135A, 600VAC, NEMA Size 4, 208VAC, Coil, 3P, 3PH, 100HP

Item #: 259304

Cat #: 8502SFO2V08

UPC: 785901861881

Sign In or Register to view pricing and more.
Contactor, 135 Amp, 600 Volt AC, NEMA Size 4, 208 Volt AC, Coil, 3-Pole, 3-Phase, 100 Horse Power, Open

Overview

Contactor, 135 Amp, 600 Volt AC, NEMA Size 4, 208 Volt AC, Coil, 3-Pole, 3-Phase, 100 Horse Power, Open
Also known as: 785901861881, 8502SFO2V08

Specifications

Amps: 135
Poles: 3
Type: Contactor
Size: 4
Volts AC Control: 208
Volts AC: 600
Standards: California Proposition 65
Amps: 135
Type: Contactor
Volts AC Control: 208
Standards: California Proposition 65
Poles: 3
Size: 4
Volts AC: 600

Customer Reviews

No reviews for this product
(0)