Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Nylon Tray Cable, 4/3 w/Ground, Nylon Coated PVC Insulation, VNTC
Overview
Vinyl Nylon Tray Cable, 4/3 w/Ground, Nylon Coated PVC Insulation, VNTC
VNTC Tray Cable stands for Vinyl Nylon Tray Cable . This cable type uses PVC/Nylon insulated conductors (i.e. THHN, TFFN, etc.) and has a PVC outer jacket. VNTC Tray cable is a flame retardant multi conductor cable specifically approved for installation in cable trays per article 336 of the NEC.
Also known as: VNTC43WG
Specifications
Gauge: | 4 |
Conductors: | 3 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 4 |
Jacket: | PVC |
Color: | Black |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)