Manual Motor Switch, 30A, 600VAC, Short Toggle Style, 2P, Black

Item #: 259292

Cat #: MS302-DSS

UPC: 078477374146

Documents & Guides
30 Amp, 600 Volt, Toggle, Short Toggle, Double-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 600 Volt, Toggle, Short Toggle, Double-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.
30 Amp, 600 Volt, Double-Pole, Single Phase AC Motor Starter, Suitable as Motor Disconnect, Short Toggle, Industrial Grade, Non-Grounding, Black
Also known as: 078477374146, MS302-DSS

Specifications

Horsepower: 10, 5, 15, 2
Poles: 2
Type: Manual Starter, Toggle
Mounting: Box
Phase: 1
Color: Black
Amps: 30
Volts AC: 600
Horsepower: 10, 5, 15, 2
Type: Manual Starter, Toggle
Phase: 1
Amps: 30
Poles: 2
Mounting: Box
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)