Combo Wallplate, 2-Gang, Blank/Decora-GFCI, Nylon, Brown, Standard

Item #: 25929

Cat #: 80708

UPC: 078477979969

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount - Brown.

Overview

2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount - Brown.
2-Gang 1-Blank Decora/GFCI Device Combination Wallplate, Standard Size, Brown
Also known as: 078477979969, 80708

Specifications

Type: Combination Plate, Blank Plate, GFCI, Decora
Color: Brown
Mounting: Strap
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon
Type: Combination Plate, Blank Plate, GFCI, Decora
Mounting: Strap
Size: Standard
Color: Brown
Gangs: 2
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)