2 POS 2 CKT SEL SW COV ASSY

Item #: 259285

Cat #: EDKB12

UPC: 781381673884

Sign In or Register to view pricing and more.
Documents & Guides
Contender EDKB Series 2 Circuit Selector Switch With Cover, Number Of Steps: 2, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, Enclosure: NEMA 3, 7CD, 9EFG, Mounting: Surface Mount With 1/2 IN NPSM, Operation: Momenta

Overview

Contender EDKB Series 2 Circuit Selector Switch With Cover, Number Of Steps: 2, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, Enclosure: NEMA 3, 7CD, 9EFG, Mounting: Surface Mount With 1/2 IN NPSM, Operation: Momenta
Also known as: 781381673884, EDKB12

Specifications

IP/NEMA Rating: NEMA 3
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)