Selector Switch, Operator/Switch Assembly, with Cover, Maintained

Item #: 259278

Cat #: EDKB102

UPC: 781381673907

Documents & Guides
Appleton Edkb102 Contender Edkb Series 2 Circuit Selector Switch Assembly, Number Of Steps: 3, Contact Rating: 10 Amp At 600 Vac, Enclosure: Nema 3, 7cd, 9efg,mounting: Surface Mount With 1/2 In Npsm, Operation: Maintained, Standard: Classi, Division 1,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Appleton Edkb102 Contender Edkb Series 2 Circuit Selector Switch Assembly, Number Of Steps: 3, Contact Rating: 10 Amp At 600 Vac, Enclosure: Nema 3, 7cd, 9efg,mounting: Surface Mount With 1/2 In Npsm, Operation: Maintained, Standard: Classi, Division 1,
Also known as: 781381673907, EDKB102

Specifications

Color: Black
Type: Selector Switch
IP/NEMA Rating: NEMA 3
Color: Black
IP/NEMA Rating: NEMA 3
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)