VNTC Tray Cable, Shielded, 2/0 AWG, 3 Conductors

Item #: 259273

Cat #: VNTC2/03WG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, Shielded, 2/0 AWG, 3 Conductors

Overview

VNTC Tray Cable, Shielded, 2/0 AWG, 3 Conductors
VNTC Tray Cable stands for Vinyl Nylon Tray Cable . This cable type uses PVC/Nylon insulated conductors (i.e. THHN, TFFN, etc.) and has a PVC outer jacket. VNTC Tray cable is a flame retardant multi conductor cable specifically approved for installation in cable trays per article 336 of the NEC.
Also known as: VNTC2/03WG

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2/0
Conductors: 3
Material: Copper
Gauge: 2/0
Jacket: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)