Current Transformer, Solid Core,750:5A, 600V Class, 1-15/16" ID

Item #: 259272

Cat #: 64R751

UPC: 785901353713

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 750:5 Amp, 600 Volt Class, 1-15/16 Inch ID

Overview

Current Transformer, Solid Core, 750:5 Amp, 600 Volt Class, 1-15/16 Inch ID
Also known as: 785901353713, 64R751

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 750:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 750:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)