F60T12/CW

Item #: 2592302

Cat #: S6661

UPC:

Documents & Guides
50 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Single Pin Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Single Pin Base
Also known as: S6661

Specifications

Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 3700
Shape: T12 (Tubular)
Wattage: 50
Light Technology: Fluorescent
Dimmable: No
Base: 1-Pin (Fa8)
Color Temperature: 4200 (Cool White)
Lumens: 3700
Wattage: 50
Dimmable: No
Color Rendering Index (CRI): 62
Shape: T12 (Tubular)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)