VNTC Tray Cable, Shielded, 16 AWG, 4 Conductors

Item #: 259224

Cat #: VNTC164SHLD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, Shielded, 16 AWG, 4 Conductors

Overview

VNTC Tray Cable, Shielded, 16 AWG, 4 Conductors
Also known as: VNTC164SHLD

Specifications

Material: Copper
Color: Black
Gauge: 16
Conductors: 4
Material: Copper
Gauge: 16
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)