VNTC Tray Cable, Shielded, 16/3, Cut to Length

Item #: 259217

Cat #: VNTC163SHLD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, Shielded, 16 AWG, 3 Conductors, Cut to Length

Overview

VNTC Tray Cable, Shielded, 16 AWG, 3 Conductors, Cut to Length
Also known as: VNTC163SHLD

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 16
Conductors: 3
Color: Black
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)