VNTC Tray Cable, UnShielded, 12/7, Cut to Length

Item #: 259134

Cat #: VNTC127

UPC:

Documents & Guides
VNTC Tray Cable, UnShielded, 12 AWG, 7 Conductors, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

VNTC Tray Cable, UnShielded, 12 AWG, 7 Conductors, Cut to Length
Also known as: VNTC127

Specifications

Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 7
Gauge: 12 AWG
Color: Black
Material: Copper
Conductors: 7

Customer Reviews

No reviews for this product
(0)