Single Pole Male Plug, 1135A Max, 777 MCM, White

Item #: 259115

Cat #: 49M77-W

UPC: 078477280638

Documents & Guides
Single Pole Male Plug, 1135A Max, 777 MCM, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Pole Male Plug, 1135A Max, 777 MCM, White
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Also known as: 078477280638, 49M77-W

Specifications

Mounting: Cable
Phase: 1
Color: White
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: White
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)