12/3 THHN/THWN Unshielded Tray Cable

Item #: 259114

Cat #: VNTC123

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(3) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Black, Blue.

Overview

(3) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Black, Blue.
Also known as: VNTC123

Specifications

Conductors: 3
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Shielding: Unshielded
Conductors: 3
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 12
Material: Copper
Length: Cut to Length, 5000 ft
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)