COMPLETE - MALE INLINE PLUG FOR 777 MCM

Item #: 259084

Cat #: 49M77-G

UPC: 078477280669

Sign In or Register to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 777 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 777 MCM
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - GREEN
Also known as: 078477280669, 49M77-G

Specifications

Color: Green
Mounting: Cable
Phase: 1
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Green
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1135
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)