Single Pole Male Plug, 1135A Max, 777 MCM, Black

Item #: 259077

Cat #: 49M77-E

UPC: 078477280621

Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 777 MCM Cable, 1000 Volt, 1135 Amp Max - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 777 MCM Cable, 1000 Volt, 1135 Amp Max - Black
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Also known as: 078477280621, 49M77-E

Specifications

Mounting: Cable
Phase: 1
Color: Black
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)