Rack Mount Fiber Tray 2 RU

Item #: 259075

Cat #: FMT2

UPC: 074983854769

Sign In or Register to view pricing and more.
Mount with CFAPPBL2 fiber adapter patch panel to hold up to eight QuickNet™ cassettes, FAP, or FMP adapter panels, 3.48" H x 17.16" W x 11.16" D (88.3mm x 433.3mm x 283.5mm), black, 2 rack spaces.

Overview

Mount with CFAPPBL2 fiber adapter patch panel to hold up to eight QuickNet™ cassettes, FAP, or FMP adapter panels, 3.48" H x 17.16" W x 11.16" D (88.3mm x 433.3mm x 283.5mm), black, 2 rack spaces.
Also known as: 074983854769, FMT2

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Fiber Tray
Mounting: Rack
Color: Black
Size: 2RMU
Type: Fiber Tray

Customer Reviews

No reviews for this product
(0)