This product may not be available in all locations.
2
more
Contactor, 45A, 600VAC, NEMA Size 2, 208VAC, Coil, 3P, 3PH, 25HP
Item #: 259074
Cat #: 8502SDO2V08
UPC: 785901619932
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 45 Amp, 600 Volt AC, NEMA Size 2, 208 Volt AC, Coil, 3-Pole, 3-Phase, 25 Horse Power, Open
Overview
Contactor, 45 Amp, 600 Volt AC, NEMA Size 2, 208 Volt AC, Coil, 3-Pole, 3-Phase, 25 Horse Power, Open
Also known as: 785901619932, 8502SDO2V08
Specifications
Poles: | 3 |
Type: | Contactor |
Amps: | 45 |
Volts AC Control: | 208 |
Volts AC: | 600 |
Size: | 2 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 45 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Contactor |
Volts AC Control: | 208 |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)