Single Pole Male Plug, 1135A Max, 777 MCM, Blue

Item #: 259061

Cat #: 49M77-B

UPC: 078477280652

Documents & Guides
Single Pole Male Plug, 1135A Max, 777 MCM, Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Pole Male Plug, 1135A Max, 777 MCM, Blue
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLUE
Also known as: 078477280652, 49M77-B

Specifications

Color: Blue
Mounting: Cable
Phase: 1
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Blue
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1135
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)