COMPLETE - MALE INLINE PLUG FOR 646 MCM

Item #: 259053

Cat #: 49M64-Y

UPC: 078477280584

Sign In or Register to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 646 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 646 MCM
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - YELLOW
Also known as: 078477280584, 49M64-Y

Specifications

Mounting: Cable
Phase: 1
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Amps: 1009
Color: Yellow
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)