Single Pole Connector, Male, 646 MCM Cable, Red

Item #: 259038

Cat #: 49M64-R

UPC: 078477280553

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Connector, Male, 646 MCM Cable, Red

Overview

Single Pole Connector, Male, 646 MCM Cable, Red
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - RED
Also known as: 078477280553, 49M64-R

Specifications

Color: Red
Mounting: Cable
Phase: 1
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Red
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)