Single Pole Male Connector, Industrial Grade, 1000 Volt, 1009 Amp Max

Item #: 259022

Cat #: 49M64-H

UPC: 078477280607

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - BROWN

Overview

Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - BROWN
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BROWN
Also known as: 078477280607, 49M64-H

Specifications

Color: Brown
Mounting: Cable
Phase: 1
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Brown
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)