COMPLETE - MALE INLINE PLUG FOR 646 MCM

Item #: 259015

Cat #: 49M64-G

UPC: 078477280577

Sign In or Register to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 646 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 646 MCM
Rhino-Hide 49 Series Single Pole Male Connector, Industrial Grade, Crimped, 646 MCM Cable, Green
Also known as: 078477280577, 49M64-G

Specifications

Color: Green
Mounting: Cable
Phase: 1
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Green
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)