Single Pole Male Connector, 646 MCM Cable, 1000 Volt, 1009 Amp Max, Black

Item #: 259008

Cat #: 49M64-E

UPC: 078477280539

Documents & Guides
Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - BLACK
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - BLACK
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Also known as: 078477280539, 49M64-E

Specifications

Mounting: Cable
Phase: 1
Color: Black
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)