Male, Plug Contact, Crimped, 646 MCM Cable, 1009A, 1000Vollt, 1-Pole, Aluminum

Item #: 259000

Cat #: 49M64-C

UPC: 078477280522

Male, Plug Contact, Crimped, 646 MCM Cable, 1009 Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM
Sign In or Register to view pricing and more.

No associated products found.

Overview

Male, Plug Contact, Crimped, 646 MCM Cable, 1009 Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM
Male, Plug Contact, Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM
Also known as: 078477280522, 49M64-C

Specifications

Mounting: Cable
Phase: 1
Color: Aluminum
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Color: Aluminum
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 1009

Customer Reviews

No reviews for this product
(0)