Single Pole Male Plug, 1009A Max, 646 MCM, Blue

Item #: 258992

Cat #: 49M64-B

UPC: 078477280560

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Male Plug, 1009A Max, 646 MCM, Blue

Overview

Single Pole Male Plug, 1009A Max, 646 MCM, Blue
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLUE
Also known as: 078477280560, 49M64-B

Specifications

Color: Blue
Mounting: Cable
Phase: 1
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Blue
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)