COMPLETE - MALE INLINE PLUG FOR 535 MCM

Item #: 258949

Cat #: 49M53-H

UPC: 078477280515

Sign In or Register to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 535 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 535 MCM
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 535 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BROWN
Also known as: 078477280515, 49M53-H

Specifications

Color: Brown
Mounting: Cable
Phase: 1
Amps: 898
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Brown
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 898
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)