Single Pole Male Plug, 898A Max, 535 MCM, Black

Item #: 258932

Cat #: 49M53-E

UPC: 078477280447

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Male Plug, 898A Max, 535 MCM, Black

Overview

Single Pole Male Plug, 898A Max, 535 MCM, Black
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 535 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Also known as: 078477280447, 49M53-E

Specifications

Mounting: Cable
Phase: 1
Color: Black
Amps: 898
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 898
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)