Male, Plug Contact, Crimped, 535 MCM Cable, 1009A, 8980 Volt, 1-Pole, Aluminum

Item #: 258924

Cat #: 49M53-C

UPC: 078477280430

Documents & Guides
Male, Plug Contact, Crimped, 535 MCM Cable, 898 Amp Max., 1000 Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector, Aluminum Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Male, Plug Contact, Crimped, 535 MCM Cable, 898 Amp Max., 1000 Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector, Aluminum Finish
Rhino-Hide 49 Series Male and Female Connectors and Panel Receptacles are engineered to exceptional standards for high-amperage power delivery on land-based and offshore oil and gas rigs.
Also known as: 078477280430, 49M53-C

Specifications

Mounting: Cable
Phase: 1
Color: Aluminum
Amps: 898
Mounting: Cable
Color: Aluminum
Phase: 1
Amps: 898

Customer Reviews

No reviews for this product
(0)