This product may not be available in all locations.
![Low voltage transformer, encapsulated dry type, 1PH, 0.25kVA, 600V primary, 120/240V secondary, 3R Low voltage transformer, encapsulated dry type, 1PH, 0.25kVA, 600V primary, 120/240V secondary, 3R](https://rexel-cdn.com/products/sqd1.jpg?i=36615479-5DCD-4DF6-B3ED-3D081E65A0B3&f=420)
Low voltage transformer, encapsulated dry type, 1PH, 0.25kVA, 600V primary, 120/240V secondary, 3R
Item #:
258919
Cat #:
250SV51B
UPC:
785901020332
Sign In or Register to view pricing and more.
Documents & Guides
Low voltage transformer, encapsulated dry type, 1 phase, 0.25kVA, 600V primary, 120/240V secondary, Type 3R
Overview
Low voltage transformer, encapsulated dry type, 1 phase, 0.25kVA, 600V primary, 120/240V secondary, Type 3R
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 0.25 KVA. This transformer has a primary voltage of 600 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 5.5 in (H), 5.23 in (W), 4.06 in (D). This product complys to UL & CSA standards.
Also known as: 785901020332, 250SV51B
Specifications
Volt Amps: | 250 |
Phase: | 1 |
Type: | Dry Type Transformer |
Volts AC Primary: | 600 |
Volt Amps: | 250 |
Type: | Dry Type Transformer |
Phase: | 1 |
Volts AC Primary: | 600 |
Customer Reviews
No reviews for this product
(0)