POWER RELAY DPDT SIDE FLANGE COVER QUICK CONNECTIONS TERMINALS 25A 240V AC 2NO + 2NC

Item #: 2588918

Cat #: 389FXBXC1-240A

UPC: 606480276838

POWER RELAY DPDT SIDE FLANGE COVER QUICK CONNECTIONS TERMINALS 25A 240V AC 2NO + 2NC
Sign In or Register to view pricing and more.

Overview

POWER RELAY DPDT SIDE FLANGE COVER QUICK CONNECTIONS TERMINALS 25A 240V AC 2NO + 2NC
The SE Relays 389F series power relay, offers high contact rating of 20A at 300VAC with ability to hold motor loads up to 1.5hp at 200VAC to 240VAC with nominal coil voltage 240VAC . Maximum switching voltage 600 V makes relay suitable for high-power switching applications. Supported ballast load contact rating perfectly suits for lighting controls. Silver alloy DPDT contact configuration makes an ideal solution for variety of application requirements. Side flange mounting option with wide range of accessories helps increase design and installation flexibility. Environmentally friendly design is compliant with the European Restriction of Hazardous Substances directive (RoHS).
Also known as: 606480276838, 389FXBXC1-240A

Specifications

Customer Reviews

No reviews for this product
(0)