COMPLETE - MALE INLINE PLUG FOR 444 MCM

Item #: 258871

Cat #: 49M44-H

UPC: 078477280140

Sign In or Register to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 444 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 444 MCM
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector -BROWN
Also known as: 078477280140, 49M44-H

Specifications

Color: Brown
Amps: 796
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Brown
Mounting: Cable
Material: Thermoplastic Vulcanizate (TPV)
Amps: 796
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)