COMPLETE - MALE INLINE PLUG FOR 444 MCM

Item #: 258863

Cat #: 49M44-G

UPC: 078477280119

Sign In or Register to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 444 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 444 MCM
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - GREEN
Also known as: 078477280119, 49M44-G

Specifications

Amps: 796
Color: Green
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Amps: 796
Mounting: Cable
Material: Thermoplastic Vulcanizate (TPV)
Color: Green
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)