Push button, Harmony 9001SK, 2 speed, momentary interlocked, plastic, 600V AC, 10A, 30mm

Item #: 25886

Cat #: 9001SKRU2

UPC: 785901525486

Sign In or Register to view pricing and more.
Push button, Harmony 9001SK, 2 speed, momentary interlocked, plastic, 600V AC, 10A, 30mm

Overview

Push button, Harmony 9001SK, 2 speed, momentary interlocked, plastic, 600V AC, 10A, 30mm
This push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily combined with Harmony range of contact blocks to perform a large variety of control functions High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901525486, 9001SKRU2

Specifications

Type: Pendant Station, Repair Part, 2 Speed
Color: Green
Size: 30 mm
Mounting: Pendant
Standards: California Proposition 65
Type: Pendant Station, Repair Part, 2 Speed
Size: 30 mm
Standards: California Proposition 65
Color: Green
Mounting: Pendant

Customer Reviews

No reviews for this product
(0)