Enclosure, Screw Cover With Window, NEMA 4X, 12" x 10" x 6", Fiberglass

Item #: 25884

Cat #: A12106CHSCFGW

UPC: 783510312206

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover With Window, NEMA 4X, 12" x 10" x 6", Fiberglass

Overview

Enclosure, Screw Cover With Window, NEMA 4X, 12" x 10" x 6", Fiberglass
Also known as: 783510312206, A12106CHSCFGW

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Depth: 6 in
Material: Fiberglass
Width: 10 in
Height: 12 in
Mounting: Surface
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)