Starter, Definite Purpose, 20A, 2P, 600VAC, NEMA 1, 120VAC Coil

Item #: 258830

Cat #: 8911DPSG12V02

UPC: 785901024613

Sign In or Register to view pricing and more.
Starter, Definite Purpose, 20 Amp, 2-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 120 Volt AC Coil, Melting Alloy Overload Block

Overview

Starter, Definite Purpose, 20 Amp, 2-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 120 Volt AC Coil, Melting Alloy Overload Block
Also known as: 785901024613, 8911DPSG12V02

Specifications

Volts AC Control: 120
Poles: 2
Type: Definite Purpose, Starter
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Definite Purpose, Starter
IP/NEMA Rating: NEMA 1
Amps: 20
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)