Slack Grip, Offset Eye, Split Rod Mesh, .750 - .990"

Item #: 258826

Cat #: L8713

UPC: 078477972632

Sign In or Register to view pricing and more.
Documents & Guides
Slack Grips, Offset Eye, Split Rod Mesh, Single Weave, Heavy Duty, Cable Diameter Range: .750 - .990 Inch, Mesh Length (Medium): 11 Inch.

Overview

Slack Grips, Offset Eye, Split Rod Mesh, Single Weave, Heavy Duty, Cable Diameter Range: .750 - .990 Inch, Mesh Length (Medium): 11 Inch.
Offset Eye, Split Rod Mesh, Single Weave, Heavy Duty, Pulling Wire Mesh Grip .750 to .990 Cable Diameter, Medium Length
Also known as: 078477972632, L8713

Specifications

Length: 11 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 11 in
Diameter Range: 0.750 - 0.990 in
Material: Steel

Customer Reviews

No reviews for this product
(0)